Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 34P RCPT KIT M-SERIES CC JS 213685-2

34P RCPT KIT M-SERIES CC JS (Discontinued)

  • Mfr # 213685-2
  • Zoro # G401048868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213685-2
Zoro #
G401048868
UPC #
-
Country of Origin
United States

Dimensions

Width
0.9 in
Height
58.04 mm
Length
2.09 in

Details

Item
Housing
Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Phenolic
Max. Temp.
150°C
Contact Type
Socket
For Use With
Plug Connector Kit
Number of Contacts
34
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.