
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213685-3
Zoro #
G401048905
UPC #
-
Country of Origin
United States
Dimensions
Height
58.04 mm
Width
0.9 in
Length
53.09 mm
Details
Item
Housing
Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
150°C
Material
Glass-Filled Phenolic
Contact Type
Socket
For Use With
Plug Connector Kit
Number of Contacts
34
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.