
34P.A/L.STRAIN REL.
Mfr # 3-100103-4
Zoro # G901037799
product price:Â $0.27
/ea
Sold in multiples of 500 for $135.00
Key Features
For Use With
Receptacle Connector
Color
Gray
Length
47.78 mm
Accessory Type
Strain Relief
Accessory Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-100103-4
Zoro #
G901037799
UPC #
-
Country of Origin
Italy
Dimensions
Length
47.78 mm
Details
For Use With
Receptacle Connector
Color
Gray
Accessory Type
Strain Relief
Accessory Color
Gray
Product Type
Accessory
Number of Positions
34
Body Material
Glass-Filled Nylon
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.