Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 350826-1 350826-1

350826-1 (Discontinued)

  • Mfr # 350826-1
  • Zoro # G201037741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350826-1
Zoro #
G201037741
UPC #
-
Country of Origin
China

Dimensions

Width
7.62 mm
Height
13.97 mm
Max. Insulation Dia.
5.08 mm
Length
26.67 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
19 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
Contact Finish
Tin Plated
For Use With
Plug Housing
Contact Type
Pin
Number of Rows
1
Number of Contacts
4
Terminal Type
Through Hole - Solder
Current Rating
19 A
Hole Center to Center
6.35 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.