Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 350A HOUSING SUB-ASSY YELLOW 1604050-1

350A HOUSING SUB-ASSY YELLOW (Discontinued)

  • Mfr # 1604050-1
  • Zoro # G700955409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604050-1
Zoro #
G700955409
UPC #
-
Country of Origin
China

Dimensions

Height
33.2 mm
Width
2-3/4 in
Length
4.23 in
Max. Insulation Dia.
0.945 in

Details

Item
Housing
Color
Yellow
Number of Rows
1
Material
Polycarbonate
Standards
UL E28476; UL Recognized
Application
Power
Max. Temp.
105°C
Number of Contacts
2
Flammability Rating
UL 94 V-0
Wire Type
Discrete; Stranded
Max. Voltage
600V AC/DC
Hole Center to Center
19.06 mm
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.