Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 36 MODIV VRT DR 100/SFMNT 30AU 1-147102-8

36 MODIV VRT DR 100/SFMNT 30AU (Discontinued)

  • Mfr # 1-147102-8
  • Zoro # G300951825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-147102-8
Zoro #
G300951825
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.265 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD IV
Standards
CSA LR7189, UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Material
Glass-Filled Polyester
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Current Rating
2 A
Number of Contacts
36
Contact Type
Socket
Contact Finish
Gold Plated; Bright Tin-Lead over Nickel
Number of Rows
2
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.