Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36FC10 D0=F7752

  • Mfr # 6609069-5

  • Zoro # G400985454


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Input Type
Terminal Block
Filtered
Yes
Voltage (Max)
250 VAC
Output Type
Terminal Block
Mount Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609069-5
Zoro #
G400985454
UPC #
-
Country of Origin
Mexico

Details

Input Type
Terminal Block
Filtered
Yes
Voltage (Max)
250 VAC
Output Type
Terminal Block
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz)
3.8 mA
Leakage Current (Max) (250VAC, 50Hz)
6.7 mA
Operating Temperature Range
-10 ° - 40 °C
Filter Type
Power Line
Current Rating
36 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.