Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36POS TAB 1.5X0.6 TAB HSG ASSY

  • Mfr # 1-2112891-1

  • Zoro # G900955957


product price: $2.85
/ea
Sold in multiples of 27 for $76.95

Key Features

Number of Rows
4
Width
1.588 in
Length
44.6 mm
Material
Glass-Filled PBT
Height
32.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2112891-1
Zoro #
G900955957
UPC #
-
Country of Origin
United States

Dimensions

Width
1.588 in
Length
44.6 mm
Height
32.05 mm

Details

Number of Rows
4
Material
Glass-Filled PBT
Max. Voltage
36V DC
Max. Temp.
120°C
Application
Signal
Features
Terminal Position Assurance
Color
Brown
Flammability Rating
UL 94 HB
Number of Contacts
36
Hole Center to Center
4 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.