37 MSFL PLUG RA 590 (IN FM BL)

  • Mfr # 5747835-4

  • Zoro # G301037795


product price:  $23.15
/ea
Sold in multiples of 7 for $162.05

Key Features

Style - Connector
Standard
Type
Plug
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5747835-4
Zoro #
G301037795
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Standard
Type
Plug
Material
Steel
Item
Connector
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.