
37 PLUG SP/FMS INSRT
Mfr # 5747375-8
Zoro # G101037865
product price: $16.79
/eaSold in multiples of 21 for $352.59
Key Features
Style - Connector
Standard
Type
Plug
Color
Black
Material
Polyester; Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5747375-8
Zoro #
G101037865
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Standard
Type
Plug
Color
Black
Item
Connector
Material
Polyester; Carbon Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.