Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37 PLUG SP/FMS INSRT

  • Mfr # 747375-8

  • Zoro # G201038069


product price: $16.55
/ea
Sold in multiples of 21 for $347.55

Key Features

Style - Connector
Standard
Material
Polyester; Carbon Steel
Standards
UL E28476
Type
Plug
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747375-8
Zoro #
G201038069
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Standard
Material
Polyester; Carbon Steel
Standards
UL E28476
Type
Plug
Color
Black
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.