
37 PLUG SP/FMS STD
Mfr # 5747375-2
Zoro # G401042477
product price: $20.15
/eaSold in multiples of 14 for $282.10
Key Features
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Polyester
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5747375-2
Zoro #
G401042477
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Polyester
Color
Black
Features
With Grounding Indents
Terminal Finish
Tin Plated
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Contacts
37
Flammability Rating
UL 94 V-0
Connection Material
Brass
Hole Center to Center
2.77 mm
Connector Terminates To
Printed Circuit Board
Current Rating
6 A
Connector Type
Plug
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.