
37 PLUG SP/MS STD
Mfr # 5745413-1
Zoro # G801042688
product price: $24.69
/ea
Sold in multiples of 7 for $172.83
Key Features
Max. Temp.
105°C
Application
Signal
Features
With Grounding Indents
Color
Black
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5745413-1
Zoro #
G801042688
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Features
With Grounding Indents
Color
Black
Material
Thermoplastic
Finish
Tin Plated
Hole Center to Center
2.77 mm
Connection Material
Brass
Terminal Finish
Tin Plated
Current Rating
6 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
37
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.