Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37 POS HDF RCPT MS LEAD FREE

  • Mfr # 1658612-1

  • Zoro # G801037752


product price: $9.45
/ea
Sold in multiples of 40 for $378.00

Key Features

Style - Connector
Low Profile
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Ribbon Cable
Color
Black
Type
Receptacle, Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658612-1
Zoro #
G801037752
UPC #
-
Country of Origin
China

Details

Style - Connector
Low Profile
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Ribbon Cable
Color
Black
Type
Receptacle, Socket
Item
Connector
Material
Thermoplastic; Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.