
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1991253-7
Zoro #
G201037758
UPC #
-
Country of Origin
Denmark
Dimensions
Shell Size
4
Thread Size
14702
Cable Insulation Diameter
.118 “ .433 in
Clam Shell Length
Standard
Details
Color
Black
Grommets
Without
Cable Clamp Material
Carbon Steel
Product Type
Accessory
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Backshell
Cable Clamp Type
Clam Shell
Backshell Material
Polyamide
Cable Exit Angle
180
Number of Positions
37
Slide Latch
Without
Cover Flammability Rating
UL 94V-4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.