Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .375   3P  MOD W/ COVER 1546833-3

.375 3P MOD W/ COVER (Discontinued)

  • Mfr # 1546833-3
  • Zoro # G800965544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546833-3
Zoro #
G800965544
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.125 in
Screw Size
M3.5

Details

Number of Rows
1
Voltage
300 V
Color
Black
Current Rating (Max)
15 A
Product Type
Barrier Strip
Connector & Contact Terminates To
Printed Circuit Board
Block Style
Open, Flat Bottom
Screw Material
Steel
Number of Levels
1
Mounting Ears
Without
Number of Positions
3
Centerline (Pitch)
.375 in
Mounting Insert
Without
Housing Material
Nylon
UL Flammability Rating
UL 94V-0
Top Hardware
Wire Clamp Combo Head
Mounting Angle
Vertical
Screw Head Type
Wire Clamp Combo Head
Screw Plating Material
Nickel
Bottom Termination Style
Printed Circuit Pin
Terminal Plating Material
Tin
Barrier Strip Style
Tri-Barrier
Current Rating
15 A
Terminal Material
Copper Alloy
Wire Range
22 to 14 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.