This item is Discontinued.

Te Connectivity .375   4P  MOD W/ COVER 1546833-4

.375 4P MOD W/ COVER (Discontinued)

  • Mfr # 1546833-4
  • Zoro # G800965506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1546833-4
Zoro #
G800965506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Screw Size
M3.5

Details

Number of Rows
1
Voltage
300 V
Color
Black
Barrier Strip Style
Tri-Barrier
Housing Material
Nylon
Top Hardware
Wire Clamp Combo Head
Wire Range
22 to 14 AWG
Product Type
Barrier Strip
Current Rating (Max)
15 A
Terminal Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1
Mounting Ears
Without
UL Flammability Rating
UL 94V-0
Block Style
Open, Flat Bottom
Current Rating
15 A
Bottom Termination Style
Printed Circuit Pin
Screw Material
Steel
Mounting Insert
Without
Number of Positions
4
Centerline (Pitch)
.375 in
Screw Head Type
Wire Clamp Combo Head
Screw Plating Material
Nickel
Terminal Plating Material
Tin
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.