Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 38 MODIV HSG COMP DR .100CL 3-87456-3

38 MODIV HSG COMP DR .100CL (Discontinued)

  • Mfr # 3-87456-3
  • Zoro # G800957532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-87456-3
Zoro #
G800957532
UPC #
-
Country of Origin
United States

Dimensions

Height
6.1 mm
Length
48.39 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA LR7189
Connector Type
Receptacle
Number of Contacts
38
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Current Rating
3 A
Connection Material
Beryllium Copper
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.