
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111715-8
Zoro #
G101067015
UPC #
-
Country of Origin
China
Dimensions
Height
9.86 mm
Length
2.3 in
Contact Plating Thickness
2.54 µm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Nylon
Features
With Daisy Chain
Current Rating
1 A
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Connection Material
Brass
Hole Center to Center
2.54 mm
Number of Rows
2
Connector Type
Header
Contact Type
Pin
Terminal Finish
Tin-Lead Plated
Number of Contacts
40
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.