Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 10P W/PEGS 1-1744057-0

3.96 EP HDR ASSY 10P W/PEGS (Discontinued)

  • Mfr # 1-1744057-0
  • Zoro # G100937722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744057-0
Zoro #
G100937722
UPC #
-
Country of Origin
China

Dimensions

Width
0.323 in
Height
10.9 mm
Length
39.54 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Connection Material
Brass
Features
Unshrouded
Material
Nylon
Hole Center to Center
3.96 mm
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
10
Contact Type
Pin
Current Rating
8 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.