
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1123723-0
Zoro #
G000938904
UPC #
-
Country of Origin
United States
Dimensions
Width
0.421 in
Height
8.2 mm
Length
39.54 mm
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
Connection Material
Brass
For Use With
Plug Housing
Material
Glass-Filled PBT
Hole Center to Center
3.96 mm
Terminal Type
Through Hole - Solder
Features
Unshrouded
Max. Temp.
105°C
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
10
Current Rating
7.5 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.