Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 11P R/A 1-647676-1

3.96 EP HDR ASSY 11P R/A (Discontinued)

  • Mfr # 1-647676-1
  • Zoro # G500937100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-647676-1
Zoro #
G500937100
UPC #
-
Country of Origin
China

Dimensions

Width
0.605 in
Height
9.4 mm
Length
1.715 in
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Material
Nylon
Connection Material
Brass
Features
Unshrouded
Number of Contacts
11
Number of Rows
1
Contact Type
Pin; Tab
Contact Finish
Tin Plated
Current Rating
7.5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.