Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 11P W/PEGS  GW 1-1744429-1

3.96 EP HDR ASSY 11P W/PEGS GW (Discontinued)

  • Mfr # 1-1744429-1
  • Zoro # G500936998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744429-1
Zoro #
G500936998
UPC #
-
Country of Origin
China

Dimensions

Height
9.4 mm
Length
1.715 in
Contact Plating Thickness
3 µm

Details

Item
PCB Mount Header
Color
Natural
UL 94 Flammability Rating
V-0
Connection Material
Brass
Material
Nylon
Hole Center to Center
3.96 mm
Features
Unshrouded
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
11
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.