Zoro Homepage
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 3P NAT/TUBE 1-1318300-3

3.96 EP HDR ASSY 3P NAT/TUBE (Discontinued)

  • Mfr # 1-1318300-3
  • Zoro # G800938135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1318300-3
Zoro #
G800938135
UPC #
-
Country of Origin
China

Dimensions

Width
0.421 in
Height
8.2 mm
Length
11.82 mm
Contact Plating Thickness
31.49 to 70.86 µm

Details

Item
Header
Color
Natural
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Plug Housing
Hole Center to Center
3.96 mm
Features
Unshrouded
Material
Glass-Filled PBT
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Connection Material
Brass
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
8 A
Contact Type
Tab; Pin
Number of Contacts
3
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.