Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 3P(BLUE) 3-1123723-3

3.96 EP HDR ASSY 3P(BLUE) (Discontinued)

  • Mfr # 3-1123723-3
  • Zoro # G600939066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1123723-3
Zoro #
G600939066
UPC #
-
Country of Origin
United States

Dimensions

Width
0.421 in
Height
8.2 mm
Length
11.82 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Blue
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
Material
Glass-Filled PBT
Terminal Type
Through Hole - Solder
Features
Unshrouded
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Connection Material
Brass
For Use With
Plug Housing
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
3
Current Rating
7.5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.