Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 4P W/PEGS 1744057-4

3.96 EP HDR ASSY 4P W/PEGS (Discontinued)

  • Mfr # 1744057-4
  • Zoro # G100938583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744057-4
Zoro #
G100938583
UPC #
-
Country of Origin
China

Dimensions

Width
0.323 in
Height
10.9 mm
Length
0.621 in
Contact Plating Thickness
3 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Unshrouded
Max. Temp.
105°C
Material
Nylon
Connection Material
Brass
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Contact Finish
Tin Plated
Contact Type
Tab
Current Rating
8 A
Number of Rows
1
Number of Contacts
4
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.