Zoro Homepage
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 6P NAT/TUBE 1-1318300-6

3.96 EP HDR ASSY 6P NAT/TUBE (Discontinued)

  • Mfr # 1-1318300-6
  • Zoro # G700937825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1318300-6
Zoro #
G700937825
UPC #
-
Country of Origin
China

Dimensions

Width
0.421 in
Height
8.2 mm
Length
23.7 mm
Contact Plating Thickness
31.49 to 70.86 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.