This item is Discontinued.

Te Connectivity 3.96 EP HDR ASSY 6P(RED) 4-1123723-6

3.96 EP HDR ASSY 6P(RED) (Discontinued)

  • Mfr # 4-1123723-6
  • Zoro # G300939106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1123723-6
Zoro #
G300939106
UPC #
-
Country of Origin
United States

Dimensions

Width
0.421 in
Height
8.2 mm
Length
23.7 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
3.96 mm
For Use With
Plug Housing
Features
Unshrouded
Material
Glass-Filled PBT
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Through Hole - Solder
Contact Type
Pin
Number of Rows
1
Current Rating
7.5 A
Contact Finish
Tin Plated
Number of Contacts
6
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.