Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 9P(BLACK) 5-1123723-9

3.96 EP HDR ASSY 9P(BLACK) (Discontinued)

  • Mfr # 5-1123723-9
  • Zoro # G200940080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1123723-9
Zoro #
G200940080
UPC #
-
Country of Origin
United States

Dimensions

Width
0.421 in
Height
8.2 mm
Length
35.58 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Standards
UL 94 V-0
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Connection Material
Brass
Features
Unshrouded
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Contact Finish
Tin Plated
Current Rating
7.5 A
Number of Contacts
9
Number of Rows
1
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.