This item is Discontinued.

Te Connectivity 3.96 EP PLUG HSG 4P(NATURAL) 1-1123722-4

3.96 EP PLUG HSG 4P(NATURAL) (Discontinued)

  • Mfr # 1-1123722-4
  • Zoro # G000955499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1123722-4
Zoro #
G000955499
UPC #
-
Country of Origin
China

Dimensions

Height
10.5 mm
Width
0.524 in
Length
15.78 mm
Max. Insulation Dia.
3 mm

Details

Item
Housing
Color
Natural
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Power, Signal
Terminal Type
Crimp
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Number of Contacts
4
Current Rating
8 A
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.