Zoro Homepage
This item is Discontinued.
Te Connectivity 3.96 EP PLUG HSG 5P(NATURAL) 1-1123722-5

3.96 EP PLUG HSG 5P(NATURAL) (Discontinued)

  • Mfr # 1-1123722-5
  • Zoro # G500955517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1123722-5
Zoro #
G500955517
UPC #
-
Country of Origin
China

Dimensions

Height
10.5 mm
Width
0.524 in
Length
19.74 mm
Max. Insulation Dia.
0.118 in

Details

Item
Housing
Color
Natural
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Power, Signal
Material
Nylon
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
8 A
Number of Contacts
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.