Zoro Homepage

3.96 EP PLUG HSG 5P(RED)

  • Mfr # 4-1123722-5

  • Zoro # G900956152


product price: $0.12
/ea
Sold in multiples of 714 for $85.68

Key Features

Number of Rows
1
Height
10.5 mm
Width
0.524 in
Application
Power, Signal
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1123722-5
Zoro #
G900956152
UPC #
-
Country of Origin
China

Dimensions

Height
10.5 mm
Width
0.524 in
Length
19.74 mm
Max. Insulation Dia.
0.118 in

Details

Item
Housing
Number of Rows
1
Application
Power, Signal
Color
Red
Material
Nylon
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Current Rating
8 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC/DC
Number of Contacts
5
Terminal Type
Crimp
Hole Center to Center
3.96 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.