This item is Discontinued.

Te Connectivity 3.96 EP PLUG HSG 7P(NATURAL) 1-1123722-7

3.96 EP PLUG HSG 7P(NATURAL) (Discontinued)

  • Mfr # 1-1123722-7
  • Zoro # G100955597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1123722-7
Zoro #
G100955597
UPC #
-
Country of Origin
China

Dimensions

Height
10.5 mm
Width
0.524 in
Length
27.66 mm
Max. Insulation Dia.
3 mm

Details

Color
Natural
Item
Housing
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Power, Signal
Material
Nylon
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
8 A
Number of Contacts
7

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.