This item is Discontinued.

Te Connectivity 3.96 EPHDR ASSY 5P OMIT No 2 PIN 1744105-2

3.96 EPHDR ASSY 5P OMIT No 2 PIN (Discontinued)

  • Mfr # 1744105-2
  • Zoro # G200938513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1744105-2
Zoro #
G200938513
UPC #
-
Country of Origin
China

Dimensions

Width
0.334 in
Length
19.74 mm
Contact Plating Thickness
39.36 µm

Details

Item
Header
Color
Natural
Insulation Material
PBT
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Connection Material
Brass
Features
Unshrouded
For Use With
Receptacle Housing
Material
PBT
Max. Temp.
105°C
Contact Finish
Tin Plated
Contact Type
Tab
Number of Contacts
5
Number of Rows
1
Current Rating
8 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.