This item is Discontinued.

Te Connectivity 3.96EP HDR ASSY 5(9)P NAT/TUBE 1-1318301-5

3.96EP HDR ASSY 5(9)P NAT/TUBE (Discontinued)

  • Mfr # 1-1318301-5
  • Zoro # G900937021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1318301-5
Zoro #
G900937021
UPC #
-
Country of Origin
China

Dimensions

Width
0.421 in
Height
8.2 mm
Length
35.58 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connection Material
Brass
For Use With
Plug Housing
Hole Center to Center
7.92 mm
Features
Unshrouded
Number of Rows
1
Number of Contacts
9
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
7.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.