Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3AYO1=F7691  S0 6609066-1

3AYO1=F7691 S0 (Discontinued)

  • Mfr # 6609066-1
  • Zoro # G800984958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609066-1
Zoro #
G800984958
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
440 VAC
Filter Type
3-Phase Power Line
Input Type
.250" FASTON
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
3 mA
Current Rating
3A
Output Type
.250" FASTON
Wiring Configuration
WYE (4 wire + ground)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.