Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3CFS1 S0=F7824 6609113-6

3CFS1 S0=F7824 (Discontinued)

  • Mfr # 6609113-6
  • Zoro # G900985404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609113-6
Zoro #
G900985404
UPC #
-
Country of Origin
China

Details

Current Rating
0.125
Filtered
Yes
Filter Type
Power Entry Module
Voltage Selection
None
Voltage (Max)
250 VAC
Mount Angle
Vertical
Leakage Current (Max) (120VAC, 60Hz)
250µA
Switch Type
DPST
Leakage Current (Max) (250VAC, 50Hz)
400µA
Mount Style
Snap-In
Type of Connector
IEC 320/C-14
Output Type
.250" FASTON
Operating Temperature Range
-10 to 40°C
Input Type
IEC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.