Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3CHE1 S0=F7836

  • Mfr # 6609114-5

  • Zoro # G200985036


product price: $63.25
/ea

Key Features

Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Filtered
Yes
Mount Style
Flanged
Filter Type
Power Entry Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609114-5
Zoro #
G200985036
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Filtered
Yes
Mount Style
Flanged
Filter Type
Power Entry Module
Voltage Selection
None
Input Type
IEC
Current Rating (A)
3
Operating Temperature Range (°C)
-10 to 40
Output Type
.250" FASTON
Mount Angle
Vertical
Voltage (Max) (VAC)
250
Switch Type
DPST
Type of Connector
IEC 320/C-14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.