Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3CHS1 S0=F7828

  • Mfr # 6609114-6

  • Zoro # G400985058


product price: $58.25
/ea
Sold in multiples of 3 for $174.75

Key Features

Voltage Selection
None
Mount Angle
Vertical
Current Rating
0.125
Mount Style
Snap-In
Leakage Current (Max) (250VAC, 50Hz)
5µA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609114-6
Zoro #
G400985058
UPC #
-
Country of Origin
United States

Details

Voltage Selection
None
Mount Angle
Vertical
Current Rating
0.125
Mount Style
Snap-In
Leakage Current (Max) (250VAC, 50Hz)
5µA
Voltage (Max)
250 VAC
Leakage Current (Max) (120VAC, 60Hz)
2µA
Filtered
Yes
Input Type
IEC
Operating Temperature Range
-10 to 40°C
Output Type
.250" FASTON
Filter Type
Power Entry Module
Type of Connector
IEC 320/C-14
Switch Type
DPST

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.