Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3DAS1=F7975  S0 1-6609075-7

3DAS1=F7975 S0 (Discontinued)

  • Mfr # 1-6609075-7
  • Zoro # G800983562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609075-7
Zoro #
G800983562
UPC #
-
Country of Origin
China

Details

Mount Style
Snap-In
Type of Connector
3-Pin
Filter Type
DC
Output Orientation
Straight
Output Type
.250" FASTON
Input Type
High Current Pin
Current Rating
0.125
Voltage (Max)
125 VDC
Operating Temperature Range
-10 to 40°C
Filtered
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.