Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3EBF4=F7630 S0

  • Mfr # 6609018-4

  • Zoro # G800984927


product price: $21.89
/ea
Sold in multiples of 4 for $87.56

Key Features

Leakage Current (Max) (250VAC, 50Hz)
500 µA
Mount Angle
Right Angle
Filtered
Yes
Voltage (Max)
250 VAC
Leakage Current (Max) (120VAC, 60Hz)
250 µA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609018-4
Zoro #
G800984927
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz)
500 µA
Mount Angle
Right Angle
Filtered
Yes
Voltage (Max)
250 VAC
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Input Type
IEC
Output Type
Wire Lead
Filter Type
Power Line
Type of Connector
IEC 60320-1 C-13
Current Rating
3A
Mount Style
Flanged
Operating Temperature Range
-10 ° - 40 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.