Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3EBH1 S0=F7404E

  • Mfr # 6609003-2

  • Zoro # G700984904


product price: $15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Input Type
IEC
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Current Rating (A)
3
Type of Connector
IEC 320/C-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609003-2
Zoro #
G700984904
UPC #
-
Country of Origin
China

Details

Input Type
IEC
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Current Rating (A)
3
Type of Connector
IEC 320/C-14
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Output Type
.250" FASTON
Operating Temperature Range (°C)
-10 ° - 40
Mount Style
Flanged
Filtered
Yes
Voltage (Max) (VAC)
250
Output Orientation
Straight
Mount Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.