Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3EBS1=F7404N S0

  • Mfr # 1-6609005-2

  • Zoro # G800983050


product price: $21.19
/ea
Sold in multiples of 4 for $84.76

Key Features

Mount Style
Snap-In
Filter Type
Power Line
Operating Temperature Range
-10 ° - 40 °C
Mount Angle
Right Angle
Input Type
IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609005-2
Zoro #
G800983050
UPC #
-
Country of Origin
China

Details

Mount Style
Snap-In
Filter Type
Power Line
Operating Temperature Range
-10 ° - 40 °C
Mount Angle
Right Angle
Input Type
IEC
Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Voltage (Max)
250 VAC
Current Rating
3A
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Type of Connector
IEC 320/C-14
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.