Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3EC8=F7564 S0

  • Mfr # 6609017-8

  • Zoro # G200985265


product price: $22.75
/ea
Sold in multiples of 3 for $68.25

Key Features

Output Orientation
Straight
Filtered
Yes
Voltage (Max) (VAC)
250
Output Type
Wire Lead
Type of Connector
IEC 60320-1 C-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609017-8
Zoro #
G200985265
UPC #
-
Country of Origin
United States

Details

Output Orientation
Straight
Filtered
Yes
Voltage (Max) (VAC)
250
Output Type
Wire Lead
Type of Connector
IEC 60320-1 C-14
Mount Style
Flanged
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Input Type
IEC
Current Rating (A)
3
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.