Zoro Homepage
This item is Discontinued.
Te Connectivity 3ED1=F7072  S0 6609016-5

3ED1=F7072 S0 (Discontinued)

  • Mfr # 6609016-5
  • Zoro # G700984492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609016-5
Zoro #
G700984492
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-10 ° - 40 °C
Type of Connector
IEC 60320-1 C-13
Filtered
Yes
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Current Rating
3A
Output Type
.250" FASTON
Filter Type
Power Line
Input Type
IEC
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.