Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3ED4=F7536  S0 6609016-7

3ED4=F7536 S0 (Discontinued)

  • Mfr # 6609016-7
  • Zoro # G200984695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609016-7
Zoro #
G200984695
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Mount Angle
Right Angle
Voltage (Max) (VAC)
250
Input Type
IEC
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Mount Style
Flanged
Current Rating (A)
3
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Filtered
Yes
Output Type
Wire Lead
Type of Connector
IEC 60320-1 C-13
Output Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.