Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3EDP=F7688 S0

  • Mfr # 6609065-2

  • Zoro # G500985064


product price: $36.15
/ea
Sold in multiples of 3 for $108.45

Key Features

Output Type
PCB Pins .025" Square
Input Type
PCB Pins .025" Square
Leakage Current (Max) (250VAC, 50Hz)
.42 mA
Current Rating
3A
Voltage (Max)
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609065-2
Zoro #
G500985064
UPC #
-
Country of Origin
China

Details

Output Type
PCB Pins .025" Square
Input Type
PCB Pins .025" Square
Leakage Current (Max) (250VAC, 50Hz)
.42 mA
Current Rating
3A
Voltage (Max)
250 VAC
Filter Type
Power Line
Filtered
Yes
Mount Style
Printed Circuit Board
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (120VAC, 60Hz)
.25 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.