Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3EEA1=F7115  S0 6609000-4

3EEA1=F7115 S0 (Discontinued)

  • Mfr # 6609000-4
  • Zoro # G000985250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609000-4
Zoro #
G000985250
UPC #
-
Country of Origin
China

Details

Input Type
IEC
Voltage (Max)
250 VAC
Filtered
Yes
Type of Connector
IEC 320/C-14
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Filter Type
Power Line
Output Type
.250" FASTON
Current Rating
3A
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Mount Angle
Right Angle
Operating Temperature Range
-10 ° - 40 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.