Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3EEAP=F7650 S0

  • Mfr # 6609000-6

  • Zoro # G500985279


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Output Type
PCB Mount
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz)
220 µA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609000-6
Zoro #
G500985279
UPC #
-
Country of Origin
China

Details

Output Type
PCB Mount
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Voltage (Max)
250 VAC
Current Rating
3A
Filtered
Yes
Type of Connector
IEC 320/C-14
Filter Type
Power Line
Operating Temperature Range
-10 ° - 40 °C
Input Type
IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.