Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3EF4=F7110  S0 6609014-7

3EF4=F7110 S0 (Discontinued)

  • Mfr # 6609014-7
  • Zoro # G100984405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609014-7
Zoro #
G100984405
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Output Type
Wire Lead
Output Orientation
Right Angle
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (µA)
360
Filtered
Yes
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
210
Mount Angle
Right Angle
Mount Style
Flanged
Type of Connector
IEC 60320-1 C-14
Input Type
IEC
Current Rating (A)
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.